Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Impact Socket
- Mfr # 493822
- Zoro # G023582856
product price:Â
$
2.71
/ea
Sold in multiples of 3 for
$8.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493822
- Zoro #
- G023582856
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493822 Impact Socket This 11/16 inch, 6-point impact socket is built for 1/2 inch drive impact use where consistent fastener engagement and durability matter. The 6-point profile helps maintain a secure hold on fasteners while transferring torque efficiently. At 38mm (1.5 inches) long, it fits into tight working areas while still offering practical reach. The matte black oxide finish supports corrosion resistance, and the heat-treated, oil-quenched construction is designed for long-term professional service. Key Benefits 11/16 inch 6-point design helps reduce rounding and improves fastener contact. 1/2 inch drive size integrates easily with common impact wrenches and ratchets. 38mm (1.5 inch) overall length supports access in compact work areas. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps resist corrosion and wear in shop conditions. Size is stamped for permanent, quick identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 493822.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.