1-1/2 in Dr. 60mm Impact Socket
- Mfr # 938460
- Zoro # G725062199
product price:Â
$
247.05
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 938460
- Zoro #
- G725062199
- UPC #
- 193016852500
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 60mm Jumbo Size 1-1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 938460 Impact Socket This 60mm jumbo impact socket is built for high-torque fastening where strength, durability, and consistent fit matter. Designed for 1-1/2 inch drive impact applications, it combines a robust profile with clear size identification for faster tool selection and better organization. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, the socket is made to withstand demanding shop conditions while helping resist corrosion. It is heat treated through oil quenching to support long service life under repeated impact use. Key Benefits 60mm jumbo impact socket for 1-1/2 inch drive high-torque work. 90mm overall length helps reach fasteners without unnecessary extra bulk. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties and black oxide coating help resist wear. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size markings provide permanent, fast identification in tool storage. SKU 938460 is intended for professional technicians who rely on repeatable performance and long-term durability. With a heat-treated CR-Mo build, matte black oxide finish, and clearly stamped markings, it supports efficient workflow while standing up to heavy-duty impact service over time.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.