Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/16in(12 pt.) Thin Wall Impact Socket
- Mfr # 695266
- Zoro # G723584198
original price:Â $48.55 , new price: $43.70 , 9 percent off
new price:Â
$
43.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 695266
- Zoro #
- G723584198
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 1/16 Inch 3/4 Inch Drive 12-Point Thin Wall CR-Mo Steel - 695266 Impact Socket This 3/4in drive, 2 1/16in 12-point thin wall impact socket is built for high-torque impact applications where clearance matters. The thin wall profile helps reach fasteners in tighter areas while maintaining the strength expected from professional impact sockets. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to handle repeated heavy use. The 70mm (2.76in) overall length balances access and control, and the size markings are stamped for quick identification. Key Benefits Thin wall 12-point design helps fit tight spaces on larger fasteners. 3/4in drive impact socket built for high-torque impact applications. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear in demanding shop environments. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. It's a purpose-built impact socket that prioritizes fit, strength, and long-term durability in everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.