Shop GENIUS TOOLS
Create Account
#5 Spline Drive 1 11/16in Impact Socket
- Mfr # 567054
- Zoro # G123581957
product price:Â
$
65.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567054
- Zoro #
- G123581957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 11/16 Inch Spline, #5 Drive, High Strength CR-Mo Steel, Heavy Duty Performance - 567054 Impact Socket This #5 spline drive impact socket is built for professional technicians who need reliable fitment and durability under impact use. The 1 11/16 inch size is permanently stamped for fast identification, helping keep service work organized and efficient. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it delivers high strength with anti-corrosive properties. An oil-quenched heat treatment and matte black oxide coating support a tough exterior and a strong inner core for long-term heavy-duty performance. Key Benefits #5 spline drive design supports secure engagement during demanding impact applications. 81mm (3.19-inch) overall length balances access in tighter work areas. Chromium Molybdenum Alloy Steel provides strength, durability, and anti-corrosive resistance. Oil-quenched heat treatment builds a durable exterior with reinforced core strength. Matte black oxide coating helps protect the socket surface during frequent use. Permanently stamped size marking improves organization and speeds tool selection. SKU 567054 is designed as a professional-grade impact socket for repeated heavy use while maintaining consistent performance. With CR-Mo construction, clear size identification, and a finish and heat treatment engineered for durability, it supports dependable results in demanding shop environments without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.