Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/16in Impact Socket
- Mfr # 665242
- Zoro # G223583660
original price:Â $15.80 , new price: $14.22 , 10 percent off
new price:Â
$
14.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665242
- Zoro #
- G223583660
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 665242 Professional Impact Socket This 1 5/16in 6-point impact socket is built for reliable torque transfer on demanding fasteners. The 3/4in drive size and 57mm (2.24in) overall length provide a compact, job-ready profile for professional service and repair work. Manufactured from Chromium Molybdenum alloy steel, it is designed for high strength and long-term durability with anti-corrosive properties. Size markings are stamped for permanent identification, helping keep tool selection fast and organized. Key Benefits 6-point impact design helps reduce rounding and improves fastener engagement. 3/4in drive and 1 5/16in size fit heavy-duty impact applications. 57mm (2.24in) overall length supports access in tighter working areas. Chrome molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the socket surface during daily use. Stamped size markings stay readable for quick identification and organization. SKU: 665242.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.