Shop GENIUS TOOLS
Create Account
1 1/2in Combination Wrench
- Mfr # 737048
- Zoro # G923581683
original price:Â $56.90 , new price: $51.21 , 10 percent off
new price:Â
$
51.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737048
- Zoro #
- G923581683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 1/2 Inch Matte Finish Durable Hand Tool - 737048 Professional Combination Wrench This 1 1/2in combination wrench is built for consistent fit, leverage, and long-term durability in professional hand tool environments. With an overall length of 486mm (19.13 inches), it provides controlled torque for larger fasteners while remaining manageable in a standard tool kit. Manufactured from chromium-vanadium steel alloy, it's designed for high strength and anti-corrosive performance. The wrench is forged and heat treated for optimal durability, and the size is stamped for quick, permanent identification during tool organization. Key Benefits 1 1/2in combination wrench for common large fastener installation and removal. 486mm (19.13in) length helps deliver leverage while maintaining stable control. Chromium-vanadium steel alloy supports strength, durability, and anti-corrosive properties. Forged and heat treated for optimal strength under repeated heavy use. Matte finish supports handling while helping reduce glare in work areas. Size is clearly stamped for fast identification and improved tool organization. Made for professional technicians, this wrench is designed to hold up to long-term service demands while maintaining reliable performance. Its durable construction, ANSI compliance, and clearly stamped sizing help support efficient work habits and dependable results in shops and demanding maintenance settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.