9mm Combination Wrench
- Mfr # 726009
- Zoro # G323582839
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726009
- Zoro #
- G323582839
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 9mm Matte Finish Durable Chrome Vanadium Steel - 726009 Combination Wrench This 9mm combination wrench is built for professional hand tool kits where strength, fit, and fast identification matter. The matte finish helps maintain a consistent working surface while the forged construction supports dependable performance in daily service work. Designed with both an open-end and a box-end profile, it supports common fastening tasks while keeping the tool count efficient. Overall length is 123mm (4.84 inches) for controlled handling and access in tighter areas. Key Benefits 9mm combination wrench design pairs open-end and box-end versatility. 123mm overall length balances reach and control for confined work areas. Chrome vanadium steel alloy construction supports high strength and durability. Anti-corrosive material properties help resist wear from routine shop conditions. Forged and heat treated for optimal strength under repeated heavy use. Permanently stamped size markings simplify tool organization and quick selection. Meets or exceeds ANSI standards for quality and safety expectations. With durable materials, clear sizing, and a heat-treated build, it fits well in any technician's wrench selection focused on consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.