Shop GENIUS TOOLS
Create Account
21 mm Combination Wrench
- Mfr # 726021
- Zoro # G723582774
original price:Â $12.43 , new price: $11.19 , 9 percent off
new price:Â
$
11.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726021
- Zoro #
- G723582774
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 21mm Matte Finish Durable Chrome Vanadium Steel - 726021 Professional Hand Tool This 21 mm combination wrench is built for routine service work where fast access, dependable fit, and consistent leverage matter. It pairs an open-end wrench with a box-end wrench to handle common fastening tasks while keeping your tool kit streamlined. Made from Chromium-vanadium steel alloy and finished in matte, it is forged and heat treated for strength under heavy use. The overall length of 277 mm (10.91 inches) helps provide control and reach without feeling bulky in the hand. Key Benefits 21 mm combination pattern offers both open-end and box-end versatility. 277 mm overall length balances leverage, reach, and precise fastener control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports durability during repeated professional use. Matte finish improves handling and reduces glare in bright work areas. Permanently stamped size markings speed identification and support better tool organization. Meets or exceeds ANSI standards for dependable performance and safety expectations. SKU: 726021.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.