Shop GENIUS TOOLS
Create Account
25mm High Polished Combination Wrench
- Mfr # 748225
- Zoro # G223581789
original price:Â $19.31 , new price: $17.38 , 9 percent off
new price:Â
$
17.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748225
- Zoro #
- G223581789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 25mm Mirror Finish Durable Chrome Vanadium Steel - 748225 Professional Hand Tool This 25mm combination wrench is built for consistent fit, dependable leverage, and long-term durability in demanding shop environments. The mirror-polished finish supports easy wipe-down after use, while the permanently stamped size marking helps keep sets organized and quick to identify. Constructed from chromium-vanadium steel alloy and finished to resist corrosion, the tool is forged and heat treated to maintain strength under repeated loading. Its 338mm (13.31 in) overall length provides added leverage for loosening and tightening fasteners while maintaining control. Key Benefits 25mm high-polished combination wrench for clean handling and straightforward maintenance. 338mm overall length improves leverage for stubborn fasteners without overreaching. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated to support long service life under heavy use. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for professional expectations and consistent quality. Designed for professional technicians, this wrench balances durability with practical details that matter in daily work-clear size stamping, a finish that cleans easily, and construction intended to stand up to repeated tightening and loosening cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.