Shop GENIUS TOOLS
Create Account
1 13/16in Combination Wrench
- Mfr # 737058
- Zoro # G623581402
original price:Â $81.64 , new price: $73.48 , 10 percent off
new price:Â
$
73.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737058
- Zoro #
- G623581402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 13/16 Inch Matte Finish Durable Steel High Torque - 737058 Professional Combination Wrench This 1 13/16 inch combination wrench is built for high-torque fastening and consistent fit on nuts and bolts. The 611mm (24.06 in.) overall length helps deliver added leverage while maintaining controlled handling in professional shop conditions. Made from Chromium-vanadium Steel Alloy with anti-corrosive properties, it is forged and heat treated for strength and long service life. A matte finish supports grip, and the stamped size marking helps keep tool selection fast and organized. Key Benefits 1 13/16 inch combination wrench profile supports common nut and bolt service tasks. 611mm (24.06 in.) length improves leverage for stubborn fasteners and high torque. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Forged and heat treated construction helps resist wear under heavy use. Matte finish improves handling feel and reduces slip during turning. Size is permanently stamped for quick identification and better tool organization. SKU 737058 is designed for professional technicians who rely on durable hand tools every day. With ANSI-level performance expectations, a long handle for leverage, and clear size identification, it fits smoothly into a serious wrench set focused on repeatable, long-term service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.