Shop GENIUS TOOLS
Create Account
11 mm Combination Wrench
- Mfr # 726011
- Zoro # G823583459
original price:Â $5.29 , new price: $4.76 , 10 percent off
new price:Â
$
4.76
/ea
Sold in multiples of 2 for
$9.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 726011
- Zoro #
- G823583459
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 11mm Matte Finish Durable Chrome Vanadium Steel - 726011 Professional Hand Tool This 11 mm combination wrench is built for daily service work where consistent fit, strength, and quick identification matter. The matte finish helps maintain grip control during repetitive tightening and loosening tasks, while the compact 150 mm length supports access and leverage in tighter areas. Made from Chromium-vanadium steel alloy, it is designed for high strength and durability with anti-corrosive properties. Clear, stamped size markings support fast tool selection and better tool organization in a professional environment. Key Benefits 11 mm combination wrench covers common fastening needs in professional tool kits. 150 mm overall length balances leverage and control for tight working spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Forged and heat treated construction supports long-term durability under heavy use. Matte finish improves handling and helps reduce slip during demanding tasks. Size is stamped for permanent, fast identification and better tool organization. SKU: 726011. This combination wrench is designed and made for professional technicians and built to perform over a lifetime of heavy use, with specifications and markings that support efficient work and consistent results across repeated service and maintenance jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.