Shop GENIUS TOOLS
Create Account
13/16in Combination Wrench
- Mfr # 737026
- Zoro # G223584018
original price:Â $12.43 , new price: $11.19 , 9 percent off
new price:Â
$
11.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737026
- Zoro #
- G223584018
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 13/16 Inch Matte Finish Durable Hand Tool - 737026 (Combination Wrench) This 13/16 inch combination wrench is built for consistent fastener work where reliable fit, strength, and quick identification matter. The matte finish helps reduce glare while working, and the 277mm (10.91 inches) overall length supports practical leverage without sacrificing control. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Forged and heat treated, it meets or exceeds ANSI standards and is intended for professional technicians who depend on tools that hold up under heavy use. Key Benefits 13/16 inch combination wrench format supports versatile access on common fasteners. 277mm (10.91 inches) length balances leverage and handling in tight areas. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Forged and heat treated construction improves durability under demanding daily use. Matte finish helps reduce glare and supports a consistent working surface. Stamped size markings offer permanent, easy identification for faster tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. With durable materials, clear size markings, and ANSI-aligned build quality, it fits well into professional tool sets where reliability and long-term service matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.