Shop GENIUS TOOLS
Create Account
23mm High Poished Combination Wrench
- Mfr # 748223
- Zoro # G423581350
original price:Â $15.87 , new price: $14.28 , 10 percent off
new price:Â
$
14.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748223
- Zoro #
- G423581350
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 23mm Mirror Finish Durable Chrome Vanadium Steel - 748223 Professional Hand Tool This 23mm high polished combination wrench is built for consistent fit, controlled torque, and day-to-day reliability in a professional tool kit. The mirror finish supports easier cleanup, while the stamped sizing helps keep your workflow organized. Constructed from chromium-vanadium steel alloy, it balances strength and anti-corrosive properties for long service life. With an overall length of 295mm (11.61 inches), it offers a practical reach and leverage profile for common fastening tasks. Key Benefits 23mm combination wrench design supports versatile use with common fastener access. 295mm overall length provides balanced leverage and control in tight work areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction improves durability for repeated professional use. High polished mirror finish wipes clean easily and helps resist surface corrosion. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable performance under demanding conditions. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use. SKU: 748223.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.