Shop GENIUS TOOLS
Create Account
1 1/4in Combination Ratcheting Wrench 425mmL
- Mfr # 778540
- Zoro # G623584182
original price:Â $76.54 , new price: $68.89 , 9 percent off
new price:Â
$
68.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778540
- Zoro #
- G623584182
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 1 1/4 Inch Size, Standard Drive, Durable Chrome Finish - 778540, Combination Ratcheting Wrench This 1 1/4in combination ratcheting wrench is built for consistent performance in professional hand tool environments where strength, fit, and long-term durability matter. The 425mm (16.73in) overall length helps balance reach and control for fastener work in tight or obstructed areas. Manufactured from Chromium-vanadium steel alloy and finished for corrosion resistance, it is designed to hold up under heavy, repetitive use. Size markings are stamped for quick identification, supporting cleaner tool organization in a busy box or cart. Key Benefits 1 1/4in combination ratcheting design supports versatile fastening and efficient workflow. 425mm (16.73in) length provides reach while maintaining stable control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction helps maximize durability under heavy use. Stamped size markings enable permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for dependable performance and safety expectations. SKU 778540 is designed for professional technicians who need a dependable wrench that stands up to frequent service work. The durable chrome finish, strong alloy construction, and clear stamped sizing support long-term reliability and efficient tool organization without sacrificing durability or standards compliance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.