Shop GENIUS TOOLS
Create Account
23mm Combination Wrench
- Mfr # 726023
- Zoro # G123583470
original price:Â $15.95 , new price: $14.36 , 9 percent off
new price:Â
$
14.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726023
- Zoro #
- G123583470
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 23mm Matte Finish Durable Steel Precision Hand Tool - 726023, 23mm Combination Wrench This 23mm combination wrench is built for professional hand tool work where consistent fit, strength, and quick size identification matter. The matte finish helps the tool maintain a practical, work-ready feel while supporting everyday shop use. Made from Chromium-vanadium steel alloy and finished with permanent size stamping, it supports fast tool selection and dependable performance under load. Forging and heat treatment help deliver the durability expected from a professional-grade wrench that meets ANSI standards. Key Benefits 23mm combination wrench design supports both open-end and box-end access. 295mm overall length provides balanced reach and leverage for common fasteners. Chromium-vanadium steel alloy improves strength, durability, and anti-corrosive resistance. Forged and heat treated construction helps withstand heavy professional use. Stamped size markings enable quick, permanent identification during tool organization. Meets or exceeds ANSI standards for reliability and consistent performance. SKU 726023 is suited for technicians and serious DIY users who need a durable 23mm wrench with clear markings and dependable build quality. The combination format offers flexibility across different fastener access needs, while the steel alloy construction and heat treatment support long-term, repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.