Shop GENIUS TOOLS
Create Account
26mm Combination Wrench
- Mfr # 726026
- Zoro # G023583266
original price:Â $20.42 , new price: $18.38 , 9 percent off
new price:Â
$
18.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726026
- Zoro #
- G023583266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 26mm Matte Finish Durable Hand Tool - 726026 Combination Wrench This 26mm combination wrench is built for professional technicians who need dependable open-end and box-end access in one tool. The matte finish and Chromium-vanadium steel alloy construction support long-term durability and resistance to corrosion in demanding shop conditions. With an overall length of 342mm (13.46 inches), it provides practical leverage for turning fasteners while maintaining comfortable handling. Size markings are stamped for quick, permanent identification during tool organization and daily use. Key Benefits 26mm combination design offers open-end access and box-end grip versatility. 342mm (13.46 inches) overall length provides leverage for stubborn fasteners. Chromium-vanadium steel alloy supports strength, durability, and anti-corrosive performance. Forged and heat treated construction helps maintain strength under heavy professional use. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for reliable fit, finish, and performance. SKU 726026 is designed to perform over a lifetime of heavy use, combining durable materials with a forged, heat-treated build. The clear size stamping and ANSI-aligned quality standards help ensure consistent results when servicing equipment, assemblies, and general mechanical work where a precise 26mm wrench is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.