Shop GENIUS TOOLS
Create Account
1 1/4in High Polished Combination Wrench
- Mfr # 759240
- Zoro # G523579929
original price:Â $34.43 , new price: $30.99 , 9 percent off
new price:Â
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759240
- Zoro #
- G523579929
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 1/4 Inch Mirror Finish Durable Chrome Alloy Steel - 759240 Professional Hand Tool This 1 1/4 inch high polished combination wrench is built for consistent fit, leverage, and long-term durability in professional hand tool work. The mirror finish helps the tool clean up quickly after use, while the forged construction supports dependable performance under regular shop conditions. Designed to meet ANSI standards, it pairs a box end and open end in one tool to handle common fastening tasks with fewer tool changes. Size markings are stamped for fast identification during organized storage and busy workflows. Key Benefits 1 1/4 inch combination wrench design supports versatile fastening with open and box ends. 430mm (16.93 inch) overall length provides leverage for stubborn fasteners. Mirror finish resists corrosion and simplifies wipe-down after daily use. Chromium-vanadium steel alloy construction delivers strength and long service life. Forged and heat treated for improved durability under heavy, repeated loads. Stamped size markings allow quick identification and easier tool organization. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU: 759240. Built for technicians who rely on repeatable results, this wrench combines durable alloy steel, a polished finish, and a long handle for controlled torque.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.