Shop GENIUS TOOLS
Create Account
13mm Combination Wrench
- Mfr # 726013
- Zoro # G523583278
original price:Â $6.07 , new price: $5.46 , 10 percent off
new price:Â
$
5.46
/ea
Sold in multiples of 2 for
$10.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726013
- Zoro #
- G523583278
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 13mm Matte Finish Durable Chrome Vanadium Steel - 726013, 13mm Combination Wrench This 13mm combination wrench is built for consistent fit, leverage, and durability in professional hand tool setups. With an open-end and box-end in one tool, it supports efficient fastening work while keeping your kit streamlined. Manufactured from Chromium-vanadium steel alloy and finished in matte, it is forged and heat treated for strength. Permanent size stamping improves organization and reduces time spent searching for the correct wrench during service and repair tasks. Key Benefits 13mm combination design provides both open-end access and box-end grip. 171mm overall length balances reach, leverage, and control in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Matte finish helps maintain a clean, professional appearance over long-term use. Forged and heat treated construction supports durability under demanding torque loads. Permanently stamped size marking enables fast identification and better tool organization. SKU 726013 is designed for professional technicians who expect repeatable performance and long service life from daily-use hand tools. The combination pattern and clearly marked sizing help maintain efficiency, while the strong chrome vanadium construction supports reliability across a wide range of fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.