7/16in SAE High Polished Combination Wrench
- Mfr # 759214
- Zoro # G923583892
original price:Â $6.38 , new price: $5.74 , 10 percent off
new price:Â
$
5.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 759214
- Zoro #
- G923583892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 7/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 759214 Professional Hand Tool Genius Tools Combination Wrench 7/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 759214 is a 7/16in SAE high polished combination wrench built for consistent fit and long-term shop use. The mirror finish helps wipe off grime quickly and supports routine maintenance in demanding environments. Made from chromium-vanadium steel alloy, this wrench is designed for strength, durability, and anti-corrosive performance. Its 170mm (6.69in) overall length balances leverage and control, while permanently stamped sizing improves tool organization and fast identification. Key Benefits 7/16in SAE combination wrench for common fasteners and everyday service tasks. 170mm (6.69in) length provides leverage while maintaining precise control in hand. Chromium-vanadium steel alloy supports high strength and long-lasting durability. Anti-corrosive material properties help resist rust and wear over time. Mirror finish wipes clean easily and maintains a professional tool appearance. Forged and heat treated construction improves strength for heavy, repeated use. Permanently stamped size markings aid quick selection and better toolbox organization. Built for professional technicians, the combination of forged construction, heat treatment, and corrosion resistance helps this wrench deliver reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.