Shop GENIUS TOOLS
Create Account
3/8in Combination Wrench
- Mfr # 737012
- Zoro # G223582731
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737012
- Zoro #
- G223582731
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 3/8 Inch Matte Finish Durable Chrome Vanadium Steel - 737012 Professional Hand Tool This 3/8in combination wrench is built for consistent performance in professional hand tool work where durability, fit, and quick size recognition matter. The 140mm (5.51in) overall length provides a practical balance of reach and control for daily shop use. Made from Chromium-vanadium steel alloy, the wrench is engineered for high strength and long-term corrosion resistance. A matte finish supports a secure feel during handling, and permanent size stamping helps keep tool organization simple and reliable. Key Benefits 3/8in combination wrench design supports versatile fastening and service tasks. 140mm (5.51in) length balances access, leverage, and controlled handling. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Forged and heat treated for dependable durability under heavy professional use. Matte finish helps maintain grip and resists the look of wear. Permanently stamped size markings improve organization and fast identification. Meets or exceeds ANSI standards for trusted, professional-grade quality. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use while maintaining clear size identification and reliable durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.