Shop GENIUS TOOLS
Create Account
SAE 5/16in Combination Wrench
- Mfr # 759210
- Zoro # G123582596
product price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759210
- Zoro #
- G123582596
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 5/16 Inch Mirror Finish Durable Chrome Vanadium Steel - 759210 Combination Wrench This SAE 5/16in combination wrench is built for consistent fit, leverage, and long-term service in professional toolkits. With an overall length of 142mm (5.59 inches), it balances access and control for day-to-day fastening and loosening tasks. Constructed from chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. The mirror finish helps keep the tool clean and easy to wipe down after use, while stamped size markings support quick identification during organized work. Key Benefits SAE 5/16in combination wrench design offers open-end and box-end versatility. 142mm (5.59in) length provides practical leverage without sacrificing control. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated for optimal strength under repeated professional use. Mirror finish helps resist corrosion and simplifies cleanup after tough jobs. Stamped size markings enable fast, permanent identification in tool storage. Meets or exceeds ANSI standards for dependable, consistent tool performance. The combination of forged construction, heat treatment, and clear size identification supports efficient work while maintaining long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.