Shop GENIUS TOOLS
Create Account
22mm Combination Wrench
- Mfr # 726022
- Zoro # G523581519
original price:Â $14.35 , new price: $12.92 , 9 percent off
new price:Â
$
12.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726022
- Zoro #
- G523581519
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 22mm Metric Matte Finish Durable Steel - 726022 Combination Wrench This 22mm metric combination wrench is built for consistent fastening work where fit, strength, and corrosion resistance matter. The 295mm (11.61-inch) length supports controlled leverage, while the matte finish helps maintain grip during repetitive service tasks. Manufactured from Chromium-vanadium steel alloy, the wrench is forged and heat treated for long-term durability under heavy use. The size marking is permanently stamped for fast identification when organizing drawers, tool rolls, or service carts. Key Benefits 22mm combination pattern supports both quick positioning and secure fastener engagement. 295mm overall length balances leverage, access, and control in tight spaces. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Forged and heat treated construction resists bending and wear under heavy use. Matte finish improves handling and reduces slip when applying steady torque. Permanently stamped size markings simplify sorting and quick tool selection. Meets or exceeds ANSI standards for dependable, professional-grade shop performance. Designed for professional technicians, this wrench pairs durable steel construction with practical shop-ready details such as stamped sizing and an ANSI-compliant build.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.