Shop GENIUS TOOLS
Create Account
42mm Combination Wrench
- Mfr # 726042
- Zoro # G223580959
product price:Â
$
72.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726042
- Zoro #
- G223580959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 42mm Matte Finish Durable Steel Precision Hand Tool - 726042 Combination Wrench This 42mm combination wrench is built for professional technicians who need dependable fit, leverage, and durability. With a 540mm (21.26 in) overall length, it provides added torque control on larger fasteners while maintaining accurate engagement. Manufactured from chromium-vanadium steel alloy and finished in matte, it balances strength with corrosion resistance for demanding shop conditions. Size markings are stamped for clear identification, helping streamline tool selection and organization. Key Benefits 42mm combination wrench profile supports confident work on larger nuts and bolts. 540mm overall length provides leverage for high-torque fastening and loosening tasks. Chromium-vanadium steel alloy delivers strength and long-term durability with corrosion resistance. Forged and heat treated construction helps maintain performance under repeated heavy use. Matte finish helps improve grip feel and reduces glare in work areas. Stamped size markings enable fast identification and consistent tool organization. Meets or exceeds ANSI standards for quality expectations in professional hand tools. It's a practical choice for service bays and workshops where consistent strength, clear sizing, and reliable standards compliance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.