Shop GENIUS TOOLS
Create Account
14 x 15mm Box End Wrench
- Mfr # 721415
- Zoro # G823581493
product price:Â
$
15.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721415
- Zoro #
- G823581493
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 14x15mm Matte Finish Durable Hand Tool - 721415, Offset Box-End Wrench This double ended offset ring wrench is built for controlled, accurate turning on 14mm and 15mm fasteners. The box-end design helps maintain secure contact, while the offset profile supports access and knuckle clearance when working around surrounding components. Made from chromium-vanadium steel alloy and finished in matte, it's forged and heat treated for strength in demanding service environments. Size markings are stamped for fast identification and long-term tool organization, and the wrench meets or exceeds ANSI standards. Key Benefits 14 x 15mm box ends support precise fit on common fastener sizes. 240mm overall length provides leverage for controlled loosening and tightening. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Offset ring profile improves access and clearance in tight working areas. Forged and heat treated construction enhances durability under heavy, repeated use. Stamped size markings stay readable for quick selection and organized storage. Meets or exceeds ANSI standards for consistent quality and performance. With professional-grade construction and a durable matte finish, it's a dependable choice for technicians who need a long-lasting 14x15mm offset box-end wrench that holds up to daily shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.