Shop GENIUS TOOLS
Create Account
1/2in x 9/16in Double Flexible Socket Wrench
- Mfr # 511618
- Zoro # G523580635
product price:Â
$
18.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511618
- Zoro #
- G523580635
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench (1/2 Inch x 9/16 Inch) Professional Hand Tool - 511618 Built for professional technicians and serious tool users, this double flexible socket wrench is sized 1/2in x 9/16in and finished in a mirror polish for easy wipe-down after use. The 225mm (8.86in) overall length balances reach and control for consistent handling. Manufactured from chromium-vanadium steel alloy, it is forged and heat treated for strength and durability, with anti-corrosive properties to support long service life. Sizes are stamped for permanent identification to keep tool selection fast and accurate. Key Benefits Double flexible socket ends help access fasteners where straight tools cannot. 1/2in x 9/16in sizing supports precise fit and dependable engagement. 225mm (8.86in) overall length balances leverage with controlled hand positioning. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Forged and heat treated construction supports long-term professional heavy use. Stamped size markings stay readable for quick identification and organization. SKU 511618 is designed to meet or exceed American National Standards Institute requirements while maintaining the practical details technicians expect: durable alloy steel, clear stamped sizing, and a mirror finish that helps keep the tool clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.