Shop GENIUS TOOLS
Create Account
8 x 9mm Double Flexible Socket Wrench
- Mfr # 500809
- Zoro # G423580582
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500809
- Zoro #
- G423580582
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Flexible Socket Wrench 8 x 9 mm Mirror Finish Durable Chrome Steel - 500809 Professional Hand Tool This double flexible socket wrench is built for controlled tightening and loosening where access is limited. The 8 x 9 mm ends and flexible socket design help align the tool to fasteners without compromising handling, while the mirror finish supports easy wipe-down after use. Made from Chromium-vanadium steel alloy and finished for durability, it is forged and heat treated to handle heavy service conditions. Size markings are stamped for quick identification, and the tool meets or exceeds ANSI standards for dependable shop performance. Key Benefits 8 x 9 mm double flexible sockets improve access around obstructions. 185mm overall length balances reach, leverage, and control in tight spaces. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Forged and heat treated for consistent durability under professional use. Mirror finish helps resist corrosion and cleans quickly after daily work. Stamped size markings provide fast, permanent identification during tool organization. Meets or exceeds ANSI standards for reliable, professional-grade performance. Designed for professional technicians, it's a dependable choice for repetitive service tasks where flexibility, clear sizing, and durable construction matter over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.