13mm x 15mm Extra LongBox End Wrenches/330mmL
- Mfr # 781315L
- Zoro # G523581199
original price:Â $33.16 , new price: $29.84 , 10 percent off
new price:Â
$
29.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 781315L
- Zoro #
- G523581199
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Extra Long Box End Wrench 13x15 Inch, 330mm Length, Durable Chrome Vanadium Steel, High Torque Design - 781315L Box-End Wrench Built for controlled torque and dependable fit, this extra long box end wrench combines 13mm and 15mm sizes in one tool. The 330mm (12.99 in.) length adds leverage and reach for fastener work where standard wrenches come up short. Constructed from chromium-vanadium steel alloy, it's made for strength, durability, and anti-corrosive performance. The wrench is forged and heat treated to handle heavy use, and the size markings are stamped for quick identification during tool organization. Key Benefits Extra-long 330mm length increases leverage for loosening and tightening stubborn fasteners. Dual 13mm x 15mm box end design supports common metric service tasks. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction improves durability under repeated high-torque use. Stamped size markings provide permanent, easy identification in crowded toolboxes. Meets or exceeds ANSI standards for consistent performance and user confidence. SKU 781315L is designed for professional technicians who rely on long-lasting hand tools. With a balanced combination of extra reach, clear sizing, and durable steel construction, it's a practical choice for daily service work where reliable torque and fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.