Shop GENIUS TOOLS
Create Account
#1 Square Screwdriver
- Mfr # 506+9801
- Zoro # G723581326
product price:Â
$
11.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+9801
- Zoro #
- G723581326
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Square Screwdriver #1 Tip Precision Drive Ergonomic Handle Durable Construction - 506+9801 Professional Precision Screwdriver This #1 square screwdriver is built for controlled fastening where tip fit and grip comfort matter. With a 225 mm overall length and a soft handle, it supports steady hand placement and consistent engagement on square-drive fasteners. Made from High Speed Steel, the shaft and tip are designed for high strength, durability, and anti-corrosive properties. The precisely machined tip helps maintain accurate contact with fasteners, reducing interruptions caused by poor fit and improving repeatable results in professional tool use. Key Benefits #1 square tip supports accurate drive engagement on compatible fasteners. 225 mm overall length provides reach while maintaining controlled hand positioning. Soft handle improves comfort and helps reduce hand fatigue during extended work. High Speed Steel construction delivers high strength with anti-corrosive properties. Precision-machined tip promotes secure fit for easier, more accurate fastening. Ergonomic design helps ensure a firm connection to fasteners during use. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU: 506+9801.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.