Shop GENIUS TOOLS
Create Account
T-25 Star Screwdriver 185mmL
- Mfr # 506+6725
- Zoro # G123580264
original price:Â $8.60 , new price: $7.74 , 10 percent off
new price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+6725
- Zoro #
- G123580264
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-25 Size 185mm Length Precision Drive Ergonomic Handle - 506+6725 Professional Star Screwdriver This T-25 star screwdriver is built for accurate, repeatable fastening where fit and control matter. The 185 mm overall length helps balance reach with handling for professional technicians and tool users who need consistent results. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it features a soft, ergonomic handle to support a firm connection to fasteners during daily use. Key Benefits T-25 star screwdriver with soft handle for controlled, comfortable torque. 185 mm overall length supports reach while maintaining precise hand control. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip improves fastener fit for easy, accurate engagement. Ergonomic design helps maintain a firm connection to fasteners under load. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional-grade use, this screwdriver emphasizes tip accuracy, dependable materials, and a handle shape that supports extended work without sacrificing grip. SKU: 506+6725. Its combination of precision-machined tip and durable steel construction helps reduce slip and maintain consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.