Shop GENIUS TOOLS
Create Account
1 /2in Dr. 1 1/16in Hand Socket
- Mfr # 483834
- Zoro # G123581247
original price:Â $6.42 , new price: $5.78 , 9 percent off
new price:Â
$
5.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483834
- Zoro #
- G123581247
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/16 Inch 1/2 Inch Drive Durable Chrome Vanadium Steel - 483834 Hand Socket This 1 1/16in 6-point hand socket is built for consistent fastener engagement and dependable torque transfer with a 1/2in drive. The 6-point profile helps maintain a solid hold on fasteners, supporting controlled work in professional toolkits. Manufactured from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds further corrosion resistance while keeping the surface tough for long-term shop use. Sizes are stamped for quick, permanent identification during tool organization. Key Benefits 1 1/16in 6-point design supports secure grip and reduces fastener rounding. 1/2in drive size fits common ratchets and drive tools. 46mm (1.81in) overall length balances access and strength in use. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Chrome polished finish resists corrosion and stands up to daily handling. Permanently stamped size markings improve organization and speed identification. Meets or exceeds ANSI standards for quality and performance consistency. SKU: 483834.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.