Shop GENIUS TOOLS
Create Account
3/8in Dr. 22mm Deep Hand Socket
- Mfr # 326322
- Zoro # G523581496
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 326322
- Zoro #
- G523581496
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 22mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 326322 Deep 6-Point Hand Socket This 22mm deep hand socket is built around a 6-point profile and a 3/8in drive, giving a secure fit and consistent engagement on fasteners. With a 63mm (2.48in) overall length, it provides added reach compared with standard sockets while maintaining controlled handling. Made from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds further corrosion resistance, and permanently stamped size markings support fast identification in busy tool layouts. Key Benefits 22mm deep 6-point socket helps reduce slippage and fastener rounding. 3/8in drive size fits common ratchets and extensions for versatile service. 63mm overall length provides extra access where standard sockets fall short. Chromium-vanadium steel alloy delivers high strength for heavy, repeated use. Chrome polished finish resists corrosion and supports long-term shop durability. Stamped size markings stay legible for fast, reliable tool identification. Designed for professional technicians, this deep socket focuses on reliable fit, durable construction, and clear identification-details that matter when tools are used daily. The combination of a 6-point geometry, corrosion-resistant finish, and high-strength steel helps maintain dependable performance over a lifetime of demanding work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.