Shop GENIUS TOOLS
Create Account
3/4in Dr. 71mm Deep Hand Socket
- Mfr # 629571
- Zoro # G923584202
product price:Â
$
169.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629571
- Zoro #
- G923584202
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 71mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629571 Deep Hand Socket This 3/4in drive deep hand socket in 71mm size is built for controlled engagement where extra reach is needed. The 110mm (4.33in) overall length helps access recessed fasteners while maintaining stable handling during use. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and long-term durability. A chrome polished finish supports corrosion resistance, and the permanently stamped size marking simplifies identification during tool organization. Key Benefits 3/4in drive 71mm deep hand socket reaches recessed fasteners more easily. 110mm overall length balances access, leverage, and controlled positioning during use. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain performance and appearance over extended use. Chrome polished finish provides a tough, corrosion-resistant surface for daily work. Permanently stamped size marking supports quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 629571. It is designed to remain readable, corrosion resistant, and reliable as part of a 3/4in drive hand-socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.