Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in 12-pt. Hand Socket
- Mfr # 473820
- Zoro # G823584173
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473820
- Zoro #
- G823584173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/8 Inch 12-Point 1/2 Inch Drive High-Strength Chrome Finish - 473820 Hand Socket This 1/2 inch drive, 5/8 inch 12-point hand socket is built for consistent fastening and removal work where fit, durability, and easy identification matter. With an overall length of 38mm (1.5 inches), it suits tight-access tool setups while maintaining a solid, professional feel. Manufactured from Chromium Molybdenum Alloy Steel, the socket is designed for high strength, long service life, and anti-corrosive performance. A chrome polished finish adds additional resistance to corrosion and supports easy cleaning after demanding jobs. Key Benefits 5/8 inch 12-point hand socket fits common fasteners with confident engagement. 1/2 inch drive interface supports compatible ratchets and hand tool setups. 38mm (1.5 inch) overall length helps access fasteners in compact spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help the socket hold up in harsh environments. Chrome polished finish resists corrosion while keeping a clean, professional look. Size markings are stamped for permanent, quick identification during tool organization. SKU 473820 meets or exceeds ANSI standards and is designed for professional technicians who expect reliable performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.