Shop GENIUS TOOLS
Create Account
1 /2in Dr. 1 1/8in Hand Socket
- Mfr # 483836
- Zoro # G623580627
original price:Â $8.42 , new price: $7.58 , 9 percent off
new price:Â
$
7.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483836
- Zoro #
- G623580627
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 1/8 Inch Size 1/2 Inch Drive Durable Chrome Vanadium Steel - 483836 Hand Socket SKU: 483836. This 1 1/8 inch, 6-point hand socket is built for dependable fastening performance with a 1/2 inch drive size. The 46mm (1.81 inch) overall length supports controlled access while keeping the socket compact in a professional tool set. Manufactured from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while clearly stamped sizing supports fast, permanent identification during daily work. Key Benefits 6-point 1 1/8 inch hand socket helps reduce fastener rounding under torque. 1/2 inch drive size fits common ratchets and hand drive tools. 46mm (1.81 inch) overall length balances access, control, and compact storage. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish provides a tough, corrosion-resistant protective surface. Stamped size markings support quick selection and permanent, easy identification. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining reliable fit and finish. It combines clear size identification, a corrosion-resistant exterior, and durable chrome vanadium construction to support consistent results in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.