Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm(12 pt.) Hand Socket
- Mfr # 232505
- Zoro # G523581892
product price:Â
$
1.56
/ea
Sold in multiples of 4 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232505
- Zoro #
- G523581892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5mm 1/4 Inch Drive 12-Point Chrome Vanadium Durable Finish - 232505 Professional Hand Socket SKU: 232505. This 5mm, 12-point hand socket is built for controlled fastening with a 1/4in drive. The 25mm (0.98in) overall length helps support access and handling where space is limited, while keeping the tool compact for everyday service work. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it combines high strength with anti-corrosive protection. Clear, stamped size markings support quick identification and cleaner tool organization in drawers, rails, and kits. Key Benefits 5mm 12-point profile provides secure engagement and reduced slippage on fasteners. 1/4in drive size fits common ratchets and extensions for consistent compatibility. Compact 25mm (0.98in) length supports access in tight, restricted areas. Chromium-vanadium steel alloy delivers high strength with durable, long-wear performance. Chrome polished finish resists corrosion and helps maintain a clean, professional appearance. Stamped size markings enable fast identification and dependable long-term tool organization. Meets or exceeds ANSI standards for reliable performance under professional conditions. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while remaining easy to identify and maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.