1/4in Dr. E-4 Star E-Type Hand Socket
- Mfr # 252504
- Zoro # G923578638
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252504
- Zoro #
- G923578638
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-4 Size 1/4 Inch Drive Durable Chrome Vanadium Steel - 252504 Professional Hand Socket This E-Star hand socket is designed for controlled, by-hand handling of E-4 fasteners with a 1/4in drive. With a compact 22mm (0.87in) overall length, it fits into tight working areas while keeping the socket easy to manage and identify in a professional tool setup. Built from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties suited to long-term shop use. The E-Star pattern and knurled grip help maintain a steady hold during precise positioning and turning. Key Benefits E-4 E-Star hand socket profile supports accurate engagement for precision work. 1/4in drive and 22mm overall length suit compact, tight-access applications. Chromium-vanadium steel alloy provides high strength and durable performance. Anti-corrosive material properties help resist wear in demanding environments. Knurled grip improves hand control and handling during manual operation. Permanently stamped size marking makes identification fast and reduces sorting time. Meets or exceeds ANSI standards for dependable fit, performance, and consistency. SKU 252504 is a straightforward choice when you need an E-4 E-Star hand socket that prioritizes strength, corrosion resistance, and easy size recognition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.