Shop GENIUS TOOLS
Create Account
1 /2in Dr. 13/16in(20.6mm) Spark Plug Socket
- Mfr # 427021
- Zoro # G023579580
original price:Â $7.27 , new price: $6.54 , 10 percent off
new price:Â
$
6.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427021
- Zoro #
- G023579580
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spark Plug Socket 20.6mm (13/16 Inch) 1/2 Inch Drive Chrome Vanadium Steel - 427021 Spark Plug Socket SKU: 427021. This 1/2 inch drive spark plug socket is sized at 20.6mm (13/16 inch) and built for consistent fit and controlled access around spark plugs. The 70mm overall length helps balance reach and handling when working in tighter engine bays. Made from chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Size markings are stamped for quick identification and long-term organization in a professional tool setup. Key Benefits 20.6mm (13/16 inch) spark plug size on a 1/2 inch drive. 70mm overall length supports reach without sacrificing maneuverability in tight spaces. Chrome vanadium steel alloy for strength, durability, and anti-corrosion performance. Stamped size markings improve organization and fast identification in tool storage. High degree of movement helps reach difficult fasteners and awkward plug angles. Meets or exceeds ANSI standards for professional-grade hand tool performance. Designed for professional technicians and demanding everyday use, this socket focuses on durability, clear identification, and practical access where spark plugs are recessed or obstructed. It meets ANSI expectations and supports long service life through corrosion resistance and robust chrome vanadium construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.