Shop GENIUS TOOLS
Create Account
1/4in Dr. 9mm(12 pt.) Deep Hand Socket
- Mfr # 235209
- Zoro # G223578949
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235209
- Zoro #
- G223578949
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9mm 1/4 Inch Drive 12-Point Chrome Finish Durable Steel - 235209 Deep Hand Socket This 9mm deep hand socket is built for 1/4 inch drive tools and provides added reach with its 50mm overall length. The 12-point configuration supports quick engagement, while clear size stamping helps keep fast socket identification simple during tool selection. Made from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. The chrome polished finish adds a tough, corrosion-resistant surface intended for long-term shop use and repeated handling. Key Benefits 1/4 inch drive 9mm deep socket for improved access in tight spaces. 12-point design supports fast engagement on compatible fasteners. 50mm overall length helps reach recessed hardware and extended studs. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive properties. Chrome polished finish resists corrosion and maintains a clean, professional appearance. Permanently stamped size markings speed identification and support organized tool storage. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.