Shop GENIUS TOOLS
Create Account
1/2in Dr. M12 x 1.25 Stud Bolt Socket
- Mfr # 412125
- Zoro # G123581179
product price:Â
$
7.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 412125
- Zoro #
- G123581179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Bolt Socket M12 x 1.25mm Size 1/2 Inch Drive High-Precision Fit - 412125 Stud Bolt Socket This 1/2in drive stud bolt socket is built for accurate installation and removal of M12 x 1.25 stud bolts. The high-precision fit supports controlled engagement while working in tight engine bays, chassis areas, and other service locations where stud fasteners are common. Manufactured from chromium-vanadium steel alloy for strength and durability, it also features anti-corrosive properties to help it hold up in demanding shop conditions. Clearly stamped size markings support quick identification during tool setup and organization. Key Benefits Designed for installing and removing M12 x 1.25 stud bolts. 1/2in drive size supports secure pairing with standard ratchets and extensions. 52mm overall length provides reach while maintaining stable, controlled handling. Chromium-vanadium steel alloy delivers high strength for professional service work. Anti-corrosive properties help resist wear and rust in harsh environments. Permanently stamped size markings improve organization and reduce misidentification time. Meets or exceeds ANSI standards for consistent quality and dependable performance. SKU: 412125.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.