Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Hand Socket
- Mfr # 423819
- Zoro # G023580043
original price:Â $5.17 , new price: $4.65 , 10 percent off
new price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423819
- Zoro #
- G023580043
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423819 Hand Socket This 19mm 6-point hand socket is built for controlled torque transfer and dependable fit on hex fasteners. The 1/2in drive format keeps it compatible with common ratchets and handles, while the 40mm (1.57in) overall length supports access where longer sockets may be cumbersome. Manufactured from chromium-vanadium steel alloy and finished in a chrome-polished coating, it is designed to handle repeated professional use with added resistance to corrosion. Permanent size stamping helps keep tool selection fast and organized in a busy workspace. Key Benefits 19mm 6-point profile improves grip and helps reduce fastener rounding. 1/2in drive size fits standard ratchets, breakers, and torque tools. 40mm (1.57in) length balances access, reach, and control in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and stays tough under regular handling. Stamped size markings provide quick, permanent identification for better tool organization. Meets or exceeds ANSI standards for consistent quality and performance expectations. With its 6-point engagement, durable alloy construction, and corrosion-resistant finish, it supports reliable fastening work while maintaining easy identification and everyday usability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.