Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/4in Deep Hand Socket
- Mfr # 689540
- Zoro # G923584677
original price:Â $19.80 , new price: $17.82 , 10 percent off
new price:Â
$
17.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689540
- Zoro #
- G923584677
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 1/4 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689540 Deep Hand Socket This 3/4in drive deep hand socket is built for high-torque fastening and consistent fitment on 1 1/4in hardware. The 6-point design helps maintain contact on the flats of the fastener, supporting controlled force application in demanding service work. Made from Chromium Molybdenum alloy steel and finished with a chrome-polished, corrosion-resistant surface, it is designed for durability in professional tool environments. Clear, stamped size markings simplify identification and improve tool organization in busy workflows. Key Benefits 1 1/4in 6-point socket design helps reduce rounding and slippage. 3/4in drive size supports heavy-duty torque for demanding hand-tool tasks. Deep 90mm (3.54in) length improves access to recessed fasteners. Chromium Molybdenum alloy steel construction delivers strength and long service life. Chrome polished finish provides tough, corrosion-resistant protection in shop environments. Stamped size markings stay readable for quick selection and tool organization. Meets or exceeds ANSI standards for quality and performance expectations. With durable CR-Mo construction, a deep reach profile, and easy-to-read size identification, it fits well into professional-grade socket sets where reliable engagement and corrosion resistance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.