Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm Swivel Deep Impact Socket
- Mfr # 480018MD
- Zoro # G423581015
original price:Â $21.89 , new price: $19.70 , 10 percent off
new price:Â
$
19.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480018MD
- Zoro #
- G423581015
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480018MD (Swivel Deep Impact Socket) This 1/2in drive 18mm deep swivel impact socket is built for demanding fastening work where access and alignment are difficult. The swivel head helps maintain engagement when working at angles, while the deep profile adds reach on longer fasteners. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability in professional environments. The socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong core. Key Benefits Deep swivel design provides added reach and angle access in tight areas. 1/2in drive and 18mm size supports common impact applications and setups. 97mm overall length balances clearance, reach, and handling during use. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for heavy, repeated professional use. Matte black oxide coating adds a tough exterior suited for impact environments. Permanently stamped size markings enable fast identification and better tool organization. Built to meet or exceed ANSI standards, this socket is engineered for reliable performance and safety.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.