Shop GENIUS TOOLS
Create Account
3/4in Dr. 31mm Impact Socket
- Mfr # 645231
- Zoro # G223582533
original price:Â $14.53 , new price: $13.08 , 9 percent off
new price:Â
$
13.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645231
- Zoro #
- G223582533
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645231 Impact Socket This 31mm, 6-point impact socket is built for 3/4in drive impact applications where strength, fit, and long-term durability matter. It is made from Chromium Molybdenum Alloy Steel and finished for corrosion resistance and reliable performance under heavy use. With a 54mm (2.13in) overall length and permanently stamped size markings, it supports fast identification and consistent tool organization in a professional hand tools setup. The oil-quenched heat treatment and matte black oxide coating help balance a tough exterior with a strong inner core. Key Benefits 31mm 6-point design helps reduce slippage and fastener rounding. 3/4in drive size fits compatible impact wrenches and heavy-duty ratchets. CR-Mo alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports durability and long service life. Matte black oxide coating adds protection and a tough working surface. Permanently stamped size marking improves speed and tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 645231.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.