Shop GENIUS TOOLS
Create Account
1/4in Dr. 11mm Impact Socket
- Mfr # 212511
- Zoro # G323579433
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 212511
- Zoro #
- G323579433
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11mm 1/4 Inch Drive High-Strength Durable Steel - 212511 6-Point Impact Socket This 11mm, 6-point impact socket is built for controlled torque transfer and a secure fastener fit. With a compact 25mm (0.98 inch) overall length and 1/4 inch drive, it's suited to tight-access work where a small, strong socket matters. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines strength, durability, and anti-corrosive protection. Heat treatment through oil quenching supports a tough exterior with a strong inner core for long-term professional use. Key Benefits 6-point 11mm impact socket helps reduce rounding for a secure grip. 1/4 inch drive and 25mm length fit compact spaces and small fasteners. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves durability and core strength under heavy use. Matte black oxide coating adds toughness and helps resist wear over time. Permanently stamped size markings support fast identification and better organization. SKU 212511 is designed and made for professional technicians who depend on consistent fit, strength, and long service life. The combination of a 6-point profile, compact length, durable alloy construction, and clear size identification supports reliable performance in demanding shop and field conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.