Shop GENIUS TOOLS
Create Account
1/2in Dr. 9/16in Swivel Impact Socket
- Mfr # 488018
- Zoro # G923584035
product price:Â
$
20.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488018
- Zoro #
- G923584035
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 9/16 Inch Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 488018 Impact Socket This 1/2in drive 9/16in semi-deep swivel impact socket is built for controlled access in tight, hard-to-reach areas. The swivel design supports a full range of motion while maintaining a secure fit on fasteners, helping reduce slipping and improving positioning during impact use. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and anti-corrosion performance. Permanent size stamping supports faster identification and cleaner tool organization in busy work environments. Key Benefits Swivel impact socket design provides flexible access with a full range of motion. 1/2in drive and 9/16in size fit common applications requiring impact-rated tooling. Semi-deep 80mm (3.15in) length helps reach recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength and long-term durability. Oil-quenched heat treatment supports a tough exterior with strong inner core. Matte black oxide coating helps resist corrosion and wear in demanding conditions. Permanently stamped size markings improve identification and tool organization efficiency. Manufactured to meet or exceed ANSI standards, this socket is intended for professional technicians who need consistent performance over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.