Shop GENIUS TOOLS
Create Account
3/8in Dr. 10mm Impact Socket
- Mfr # 313010
- Zoro # G423581336
product price:Â
$
1.84
/ea
Sold in multiples of 4 for
$7.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 313010
- Zoro #
- G423581336
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 313010 Impact Socket This 10mm, 6-point impact socket is built for consistent fit and dependable torque transfer on fasteners. The 3/8in drive size and compact 28mm (1.1in) overall length help it work comfortably where space is limited, while keeping a stable connection to your impact tool. Engineered for professional technicians, the socket combines durable steel construction with protective finishing and clear size identification. Key Benefits 10mm 6-point impact socket helps reduce fastener rounding during use. 3/8in drive fits common impact tools and ratchets for daily service work. 28mm (1.1in) overall length suits tight access areas and compact setups. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating adds durable protection against wear and corrosion. Stamped size markings stay readable for fast identification and organization. Designed to perform under heavy, repeated use, this socket balances durability, identification, and finish protection in a simple, shop-ready format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.