Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/8in Cr-Mo Impact Socket
- Mfr # 464012
- Zoro # G623584250
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464012
- Zoro #
- G623584250
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/8 Inch Size 1/2 Inch Drive CR-Mo Steel Durable Heavy-Duty - 464012 Impact Socket This 6-point impact socket is built for high-torque fastening and removal with a 1/2in drive. The 3/8in size is clearly stamped for quick identification, supporting consistent tool organization in busy professional environments. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. Heat treated through oil quenching and finished with a matte black oxide coating, it is designed for long-term durability and dependable service life. Key Benefits 3/8in 6-point impact design supports strong grip under high torque. 1/2in drive size with 38mm length balances access and control. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection and helps reduce surface corrosion. Permanently stamped size markings improve organization and speed socket selection. Built to meet or exceed ANSI standards, this professional-grade socket is intended for technicians who rely on consistent fit and dependable strength across repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.