Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Tamperproof Star Bit Socket 80mmL
- Mfr # 410+7345
- Zoro # G623579263
product price:Â
$
10.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+7345
- Zoro #
- G623579263
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 410+7345, Tamperproof Torx Bit Socket This 1/2in drive T-45 tamperproof star bit socket is built for consistent fit and dependable torque transfer on tamper-resistant fasteners. The 80mm overall length helps reach recessed or obstructed hardware while maintaining stable engagement under load. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it supports long-term use in demanding work environments. Permanently stamped sizing keeps identification quick and clear during tool organization and setup. Key Benefits 1/2in drive T-45 tamperproof star profile ensures secure, accurate fastener engagement. 80mm overall length improves access to deep or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive performance. Bit socket is securely attached for reliable use under rigorous technician demands. Interchangeable design supports efficient workflow across compatible 1/2in drive tools. Size markings are permanently stamped for fast identification and organized storage. Meets or exceeds ANSI standards for quality expectations and consistent performance. Designed for professional technicians and heavy, repeated service, this bit socket balances reach, durability, and clear identification in one dependable piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.