Shop GENIUS TOOLS
Create Account
3/8in Dr. T-55 Tamperproof Star Bit Socket 50mmL
- Mfr # 340+7155
- Zoro # G523582769
original price:Â $7.86 , new price: $7.07 , 10 percent off
new price:Â
$
7.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+7155
- Zoro #
- G523582769
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-55 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 340+7155 Tamperproof Star Bit Socket This T-55 tamperproof star bit socket is designed for working with tamper-resistant star fasteners using a 3/8in drive. With a 50mm (1.97in) overall length, it fits into compact tool kits while still providing practical reach for common service and repair tasks. Built for professional technicians, it combines a securely attached, interchangeable bit design with clear size identification. The size is permanently stamped for quick selection, helping keep workflow organized when moving between fastener sizes. Key Benefits T-55 tamperproof star profile provides a secure grip on specialized fasteners. 3/8in drive size integrates easily with standard ratchets and extensions. 50mm overall length balances access in tight areas and controlled handling. Made from high speed steel for strength, durability, and anti-corrosive properties. Permanently stamped size markings support fast identification and better organization. Securely attached yet interchangeable bit design built for heavy professional use. SKU 340+7155 is a professional-grade option for technicians who need consistent fit and reliable performance on tamperproof star hardware. Its durable construction, corrosion resistance, and stamped size marking help maintain accuracy and efficiency across repeated, demanding jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.