Shop GENIUS TOOLS
Create Account
1/2in Dr. 10mm Wobble Hex Bit Socket 80mmL
- Mfr # 440+4350
- Zoro # G023579757
original price:Â $9.14 , new price: $8.23 , 9 percent off
new price:Â
$
8.23
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+4350
- Zoro #
- G023579757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 10mm Wobble Style 1/2 Inch Drive 80mm Length Durable Construction - 440+4350, Wobble Hex Bit Socket This 10mm wobble hex bit socket is built for professional technicians who need controlled engagement and improved access in tight or slightly misaligned fastener positions. The wobble-style end broadens usable working angles while staying securely attached and interchangeable for flexible service work. Constructed from high speed steel, it delivers high strength, durability, and anti-corrosive properties for demanding shop environments. The 1/2in drive and 80mm overall length help provide stable reach and compatibility with common ratchets and torque tools. Key Benefits 10mm wobble hex bit design expands working angles in restricted access areas. 1/2in drive size fits standard ratchets, extensions, and related drive tools. 80mm overall length offers added reach without sacrificing control or stability. High speed steel construction provides strength, durability, and corrosion resistance. Permanently stamped size markings improve tool organization and quick identification. Securely attached yet interchangeable bit socket design supports reliable daily service use. Engineered for repeatable performance, this wobble hex bit socket balances access, strength, and identification clarity in one compact format. Its durable high speed steel build and standardized 1/2in drive interface support consistent results under heavy use while maintaining long-term resistance to corrosion and wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.